Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 24-D-48 Steel Pull Dolly Steel Casters 48 x 24 Gray Flat Deck
See all 4 items in product family

Pucel™ 24-D-48 Steel Pull Dolly Steel Casters 48 x 24 Gray Flat Deck

Item #: WBB180401

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Steel Pull Dolly

This Steel Dolly easily transports good up to 1,000 lbs. Easy to use dolly has a removable 36-1/2"L pull handle with T-grip. Flat 12 gauge steel deck allows easy loading and unloading of cargo. Offers a floor clearance of 5"H. Moves easily on 4" semi-steel casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES36-1/2
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDPucel™
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER24-D-48-S-GRAY-FLAT
    • STYLEFlat Deck
    • WEIGHT LBS60
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!