Optional Snap-on Toe Plate 274103 for Wesco® LiftKar® HD Stair Climbing Trucks

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Optional Snap-on Toe Plate 274103 for Wesco® LiftKar® HD Stair Climbing Trucks

Item #: WB984695

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $819.10 Save up to 48%
Price: $421.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL SNAP-ON TOE PLATE FOR Wesco® STANDARD Liftkar® HD Series STAIR CLIMBING APPLIANCE TRUCKS

Optional Snap-on Toe Plate provides 21"W x 14"D of cargo space to allow moving loads without tilting the truck. Four 2" dual wheel swivel casters make this especially useful in confined areas. Fits both Standard and Folding Handle trucks.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES14
    • HEIGHT INCHES3-1/2
    • CAPACITY LBS725
    • ASSEMBLYUnassembled
    • BRANDWesco Liftkar
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER274103
    • STYLESnap-On Toe Plate
    • WEIGHT LBS12
    • WHEEL DIAMETER INCHES2
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!