Wesco® Battery Powered CobraPro Senior 220656 Convertible Motorized Hand Truck

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wesco® Battery Powered CobraPro Senior 220656 Convertible Motorized Hand Truck

Item #: WB251765

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,677.50 Save up to 41%
Price: $ 2,159.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® BATTERY POWERED CobraPro JUNIOR CONVERTIBLE MOTORIZED ALUMINUM HAND TRUCK

Aluminum Hand Truck features a Power Drive for easiest transport of heavy loads.

Motorized drive hand truck helps reduce operator strain and fatigue, and increase productivity. Power drive works in both the hand truck and platform truck positions. Battery powered hand truck utilizes variable speed fingertip throttle control with forward and reverse, and can be disengaged for manual operation. Lightweight aluminum construction includes cross braced frame for strength. Aluminum hand truck offers 600 lb. hand truck capacity and 1,200 lb. platform truck capacity (600 lb capacity in 2-wheel mode and 950 lb. capacity in 4-wheel mode when operated on a standard 17.5° loading ramp). Maneuvers easily on 10"” full pneumatic tires and 5"” rubber swivel casters. Powered hand truck includes battery pack and charger, and is shipped fully assembled. 2 Year Limited Warranty.

Note: Duty Cycle is 8 hours of service under normal, intermittent use.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • FRONT CASTER5" Rubber Swivel
    • HAND TRUCK CAPACITY LBS.600
    • HAND TRUCK HEIGHT INCHES61-3/4
    • MANUFACTURERS PART NUMBER220656
    • PLATFORM TRUCK BED LENGTH INCHES50-3/4
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.1200 (950 lbs. on 17.5 degree incline ramp)
    • REAR WHEEL10" Pneumatic
    • REFERENCE #PCBR-SR-T18-PWT
    • TYPESenior
    • WEIGHT LBS112
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is the battery pack on the hand truck weatherproof?

Question Asked By: michael , December 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result