Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B & P Liberator Senior 2-in-1 Convertible Hand Truck A1 B81 CA2 D5 Pneu Wheels
See all 30 items in product family

B & P Liberator Senior 2-in-1 Convertible Hand Truck A1 B81 CA2 D5 Pneu Wheels

Item #: WB987077

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
B&P Liberator Senior 2-in-1 CONVERTIBLE ALUMINUM HAND TRUCK

Engineered for the Delivery Professional.

This lightweight convertible hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. Exclusive lock-latch assembly offers the smoothest transition release in the industry and maximum reliability. High-tensile steel axle will not bend or fatigue under heavy loads. Rolls smoothly with 10" x 3-½" full pneumatic wheels and 5" TPR (thermoplastic rubber) casters. Assembles easily. 2 Year Limited Warranty.

Senior 2-in-1 Truck features an 18" x 9" solid extruded aluminum noseplate for extra strength.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • HAND TRUCK CAPACITY LBS.600
    • HAND TRUCK HEIGHT INCHES61-1/2
    • MANUFACTURERS PART NUMBERA1 B81 CA2 D5
    • PLATFORM TRUCK BED LENGTH INCHES51-1/2
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.1200
    • PLATFORM TRUCK HEIGHT INCHES11
    • TYPESenior
    • WEIGHT LBS46
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Functional and helpful

Your review: This piece arrived on time and was helpful in resolving our issues with sorting and delivery at our Support Center. Well made and just what we needed, when we needed it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

I need a parts break down for the following items 741664 741666

Question Asked By: Chad Guillaumin , 640 , May 22, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $171.00 with this comparable product +
Item #: WB241666
globalindustrial.com
Ships same day.
$189.95