Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10.5" Pneumatic Wheel G-950W for First Safety 1 and 2 Cylinder Hand Trucks
See all 36 items in product family

10.5" Pneumatic Wheel G-950W for First Safety 1 and 2 Cylinder Hand Trucks

Item #: WBB1170795

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
10.5" Pneumatic Wheel for First Safety 1 and 2 Cylinder Hand Trucks

Fully pneumatic 4 ply HD wheel on welded hub. Dual ball bearings sized for .625" axle diameter (not included). 4 lbs.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDFirst Safety
    • MANUFACTURERS PART NUMBERG-950W
    • PACKAGE QUANTITY1
    • WEIGHT LBS4
    • WHEEL DIAMETER INCHES10-1/2
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!