Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee Cylinder Truck 40143 - Dual Cylinder - 200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Milwaukee Cylinder Truck 40143 - Dual Cylinder - 200 Lb. Capacity

Item #: WBB2160587

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee Cylinder Truck 40143 - Dual Cylinder - 200 Lb. Capacity

This Milwaukee Dual Cylinder Cart has a 200 lb capacity. It is designed to transport oxygen & acetylene. It has a divider bar. Size capacity would be 7-1/8" to 8-1/2" diameter and 35" to 51" high. 10" x 1.75" Semi-pneumatic tires. tool box. Powder coated Red. Frame made in USA. Milwaukee-The Name the Pros Trust

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES14
    • HEIGHT INCHES46-1/2
    • CAPACITY LBS200
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDMilwaukee | Gleason Industrial Products
    • CONSTRUCTIONSteel
    • FOR CYLINDER TYPESD,Q,S,WS,WC (7-1/8" to 8-1/2" Dia.)
    • HANDLE STYLET-Handle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER40143
    • NOSEPLATE DEPTH INCHES9
    • NOSEPLATE WIDTH INCHES16-3/4
    • PACKAGE QUANTITY1
    • TYPEDouble Cylinder
    • WEIGHT LBS31
    • WHEEL DIAMETER INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!