Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cylinder Truck with 10" Ace-Tuf® Wheels
See all 36 items in product family

Hamilton® Cylinder Truck with 10" Ace-Tuf® Wheels

Item #: WBB363689

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $816.60 Save up to 44%
Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cylinder Truck with 10" Ace-Tuf® Wheels

Cylinder Truck of welded steel. Designed for carrying 300 cu. ft. tank. Adjustable locking chain and non-slip handle grips. Features 10" x 2.75" Ace-Tuf Wheels.

Product Specifications

    • WIDTH INCHES15
    • HEIGHT INCHES46
    • CAPACITY LBS400
    • COLOR FINISHRed
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • FOR CYLINDER TYPES10" Diameter Max.
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERHM91-10AT
    • NOSEPLATE DEPTH INCHES8
    • NOSEPLATE WIDTH INCHES15
    • TYPESingle Cylinder
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEAce-Tuf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!