Vestil Magnetic Cylinder Hand Truck MCHT-350 350 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Magnetic Cylinder Hand Truck MCHT-350 350 Lb. Capacity

Item #: WB985630

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 594.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MAGNETIC CYLINDER HAND TRUCK

Magnetic Cylinder Cart Allows Cylinders To Be Moved Quickly & Safely!

Transport cylinders with greater efficiency throughout hospitals, fabrication shops and hospitality services using this unique truck. Powerful magnets hold the cylinder securely in place, offering increased safety and productivity. Easier to engage and release as compared with conventional cylinder carts, there are no straps or chains to fumble with reducing the likelihood of damage to cylinder shut-off valves. Tilt-and-roll design allows for easy cylinder moving. Unit accepts standard cylinders with a maximum diameter of 14" and maximum height of 56". Rolls smoothly on 10" diameter hard rubber wheels and 3" diameter polyurethane swivel casters. All steel construction has a durable powder coat finish for years of service.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES50
    • CAPACITY LBS350
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FOR CYLINDER TYPESUniversal (14" Diameter Max.)
    • MANUFACTURERS PART NUMBERMCHT-350
    • TYPEMagnetic Cylinder Hand Cart
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEHard Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight limiting element of this cart? Is it the strength of the magnets or the frame of the cart>

Question Asked By: Skip , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed