Vestil Galvanized Welding Cylinder Cart CYL-2-G Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Vestil Galvanized Welding Cylinder Cart CYL-2-G Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Item #: WB985732

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil GALVANIZED WELDING CYLINDER & TORCH CART

Versatile Cart Transports Welding Tanks and Accessories to the Job Site!

This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter pneumatic wheels offer "tilt-and-go" portability. All-welded galvanized steel construction offers maximum corrosion resistance. Shipped assembled.

Cart includes a Lockable Storage Box that offers storage for regulators. Storage box includes a hose opening so that the regulator does not need to be disconnected for storage. Cart also includes a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick.

Additionally, this cart features integral Fork Pockets that allow transportation with a fork lift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES36-1/4
    • HEIGHT INCHES69-1/8
    • CAPACITY LBS500
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONGalvanized Steel
    • CYLINDER COMPARTMENT WIDTH INCHES(1) 13-3/8 & (1) 10-7/16
    • FOR CYLINDER TYPESOxygen (9-1/4" Diameter) & Acetylene (13-1/2" Diameter)
    • MANUFACTURERS PART NUMBERCYL-2-G
    • TYPE2 Cylinder Cart with Storage Box, Lifting Eye & Fork Pockets
    • WHEEL DIAMETER INCHES16
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!