Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Material Handling
Pallet Trucks & Jacks
Platform Trucks
Medical & Maintenance Carts
Machinery Guards
Trucks & Carts
Casters
(6,349)
Chains, Connectors, Hooks, Ropes & Straps
(1,305)
Conveyors
(949)
Dock & Truck Equipment
(2,534)
Drum & Barrel
(2,243)
Forklifts & Attachments
(811)
Hand Trucks & Dollies
(946)
Hoists & Cranes
(4,032)
Ladders
(2,670)
Lift Trucks
(328)
Machinery Guards
(274)
Medical & Maintenance Carts
(816)
Pallet Trucks & Jacks
(230)
Platform Trucks
(1,754)
Scales
(1,911)
Scissor Lifts & Lift Tables
(390)
Trucks & Carts
(7,145)
Wire Mesh Partitions
(763)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Hand Trucks & Dollies
(946 Items)
Sub Category
Hand Trucks-Folding
(43)
Remove
Barrington Folding Cargo & Luggage Cart 155 Lb. Capacity
Remove
Items
Barrington Folding Cargo & Luggage Cart 155 Lb. Capacity
Home
>
Material Handling
>
Hand Trucks & Dollies
>
Hand Trucks-Folding
>
Heavy Duty Folding Cargo & Luggage Carts
>
Barrington Folding Cargo & Luggage Cart 155 Lb. Capacity
See all 8 items in product family
see additional photos
Barrington Folding Cargo & Luggage Cart 155 Lb. Capacity
Sold by:
globalindustrial.com
Availability:
Usually ships in 5 to 8 days
Stock No:
WB986292
Price: $35.95
Qty:
Product Information
Photo Gallery
Product Q&A
Write a review for this product.
BARRINGTON FOLDING CARGO & LUGGAGE CART
· Luggage wheel guards protect your luggage
· Expanding deck for large loads
· Strong steel construction
· Elastic straps
· Easy foldaway action; fits into airline overheads or under seats
·
Limited Lifetime Waranty
Product Specifications
WIDTH INCHES
19-1/2
DEPTH INCHES
17
HEIGHT INCHES
39-1/4
CAPACITY LBS
155
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Norris Products
CONSTRUCTION
Steel
FOLDED DEPTH INCHES
14-1/2
FOLDED HEIGHT INCHES
23
FOLDED WIDTH INCHES
6
MANUFACTURERS PART NUMBER
230
NOSEPLATE DEPTH INCHES
13
NOSEPLATE WIDTH INCHES
19 Open; 9-1/2 Closed
WEIGHT LBS
8
WHEEL DIAMETER INCHES
6
WHEEL TYPE
Rubber
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity
From $57.00
select
Qty:
B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity
From $88.95
select
Qty:
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)
From $13.00
select
Qty:
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)
From $23.00
select
Qty:
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity
From $20.00
select
Qty:
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters
From $67.00
After Mail-In-Rebate
select
Qty:
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase