Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Folding (43)
Remove
Four Wheel Folding Cargo & Luggage Cart 250 Lb. Capacity
Remove

      Items
Four Wheel Folding Cargo & Luggage Cart 250 Lb. Capacity Four Wheel Folding Cargo & Luggage Cart 250 Lb. Capacity


Four Wheel Folding Cargo & Luggage Cart 250 Lb. Capacity
Four Wheel Luggage Cart 250 Lb. Capacity Four Wheel Luggage Cart 250 Lb. Capacity Four Wheel Luggage Cart 250 Lb. Capacity  
see additional photos
Four Wheel Folding Cargo & Luggage Cart 250 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WB986295
Price: $82.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Photo Gallery
Product Q&A
Write A Review

FOUR WHEEL FOLDING CARGO & LUGGAGE CART

· Lower tray and front wheels keep loads from tipping
· Rear wheels fold up flush to the cart for easy storage
· Rear wheels stabilize the load, takes the weight off your back and arms
· Easily raise and lower rear wheels with foot
· Elastic straps
· Limited Lifetime Waranty

Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 22
HEIGHT INCHES 43
CAPACITY LBS 250
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Norris Products
CONSTRUCTION Steel
FOLDED DEPTH INCHES 14-1/2
FOLDED HEIGHT INCHES 25
FOLDED WIDTH INCHES 7
MANUFACTURERS PART NUMBER 450
NOSEPLATE DEPTH INCHES 14
NOSEPLATE WIDTH INCHES 14-1/2
WEIGHT LBS 15
WHEEL DIAMETER INCHES 6 & 3
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

From $88.95
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)