Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Folding (43)
Remove
Journeyman Folding Cargo & Luggage Cart 250 Lb. Capacity
Remove

      Items
Journeyman Folding Cargo & Luggage Cart 250 Lb. Capacity Journeyman Folding Cargo & Luggage Cart 250 Lb. Capacity


Journeyman Folding Cargo & Luggage Cart 250 Lb. Capacity
Journeyman Folding Luggage Cart 250 Lb. Capacity Journeyman Folding Luggage Cart 250 Lb. Capacity Journeyman Folding Luggage Cart 250 Lb. Capacity  
see additional photos
Journeyman Folding Cargo & Luggage Cart 250 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB986294
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

JOURNEYMAN FOLDING CARGO & LUGGAGE CART

· Sturdy parallel stair glides
· Elastic straps
· Guards in front of wheels protect soft cases
· Single motion squeeze handle telescopes cart closed for space-saving storage and portability
· Limited Lifetime Waranty

Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 22-1/2
HEIGHT INCHES 41-1/2
CAPACITY LBS 250
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Norris Products
CONSTRUCTION Steel
FOLDED DEPTH INCHES 17-1/2
FOLDED HEIGHT INCHES 25-1/2
FOLDED WIDTH INCHES 7
MANUFACTURERS PART NUMBER 420
NOSEPLATE DEPTH INCHES 16
NOSEPLATE WIDTH INCHES 14-1/4
WEIGHT LBS 13
WHEEL DIAMETER INCHES 6
WHEEL TYPE Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

B&P Raised Edge Curb Ramp 26" W x 18" L 750 Lb. Capacity

From $88.95
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)