Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Olympia Tools Pack-N-Roll® Express Folding Hand Cart 85-601 - 155 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Olympia Tools Pack-N-Roll® Express Folding Hand Cart 85-601 - 155 Lb. Capacity

Item #: WBB1871599

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.00 Save up to 11%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Olympia Tools Pack-N-Roll® Express Folding Hand Cart 85-601 - 155 Lb. Capacity

The Olympia Tools Pack-N-Roll Express Cart combines the utility of a hand truck with the flexibility of a luggage cart. The lightweight design folds easily, and the telescoping handle extends for easy maneuverability.

Product Specifications

    • WIDTH INCHES15-3/4
    • DEPTH INCHES16
    • HEIGHT INCHES42-1/4
    • CAPACITY LBS155
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDOlympia Tools
    • CONSTRUCTIONABS, Steel, Aluminum & Rubber
    • FOLDED DEPTH INCHES15-1/4
    • FOLDED HEIGHT INCHES29-1/4
    • FOLDED WIDTH INCHES2-3/4
    • HANDLE STYLETelescoping
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER85-601
    • NOSEPLATE DEPTH INCHES10-3/4
    • NOSEPLATE WIDTH INCHES15-1/4
    • PACKAGE QUANTITY1
    • SERIESPack-N-Roll®
    • WEIGHT LBS9.04
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!