Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norris Products 700 Super Cart Folding Luggage Cargo Cart 400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Norris Products 700 Super Cart Folding Luggage Cargo Cart 400 Lb. Capacity

Item #: WB986296

Sold By: globalindustrial.com

Expected ship date 04/03/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $209.95 Save up to 35%
Price: $136.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Norris Products Super Cart FOLDING LUGGAGE CARGO CART

· Heavy duty telescoping cart
· Upgrades with unique click-n-go attachments
· Load tray accommodates a wide range of sizes and shapes
· Single motion squeeze handle telescopes cart closed for space-saving storage & portability
· Elastic straps
· Limited Lifetime Waranty

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES50
    • CAPACITY LBS400
    • COLOR FINISHBlack & Silver
    • ASSEMBLYAssembled
    • BRANDNorris Products
    • CONSTRUCTIONSteel & Aluminum
    • FOLDED DEPTH INCHES16-1/2
    • FOLDED HEIGHT INCHES25
    • FOLDED WIDTH INCHES6-1/2
    • MANUFACTURERS PART NUMBER700
    • NOSEPLATE DEPTH INCHES13-1/2
    • NOSEPLATE WIDTH INCHES16
    • WEIGHT LBS16
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Like it@

Your review: It is sturdy and easy to open and close. No complaints from the staff.

Pros: Strong, folds up nicely, opens easily, adjusts to different heights

Cons: None

Is this review helpful?

Awesome Tool

Your review: We bought a heavy duty cart as we had broken everything previous. The cart has held up well. What a relief to not have to worry about the equipment failing.

Pros: Sturdy, dependable,can carry the load.

Cons: I can't think of any.

Is this review helpful?

Strong and Adjustable

Your review: This cart holds the crates that carry our files just fine. The handle adjusts so that our people whether 5' or 6'8" can use the cart. So far, all are happy with this cart and that is saying a lot.

Pros: Handle height adjusts file crates fit sturdy

Cons: none

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Do you have replacement straps for this unit

Question Asked By: Dave , December 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 

3 Results