Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norris Products 730 Super Tech 4 Wheel Folding Luggage Cargo Cart 400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Norris Products 730 Super Tech 4 Wheel Folding Luggage Cargo Cart 400 Lb. Cap.

Item #: WB986299

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $202.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Norris Products Super Tech FOUR WHEEL FOLDING LUGGAGE CARGO CART

· Heavy duty telescoping cart
· Unique click-n-go rear wheel assembly that stabilizes loads
· Slip on upper tray to provide a level and stable platform
· Upper level tray capacity of 80 lbs
· Limited Lifetime Waranty

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES30
    • HEIGHT INCHES50
    • CAPACITY LBS400
    • COLOR FINISHBlack & Silver
    • ASSEMBLYAssembled
    • BRANDNorris Products
    • CONSTRUCTIONSteel & Aluminum
    • FOLDED DEPTH INCHES19
    • FOLDED HEIGHT INCHES25
    • FOLDED WIDTH INCHES6-1/2
    • MANUFACTURERS PART NUMBER730
    • NOSEPLATE DEPTH INCHES13-1/2
    • NOSEPLATE WIDTH INCHES16
    • TYPEUpper Load Tray 19"W x 17"D; Upper Deck Height Range 24" to 26"
    • WEIGHT LBS25
    • WHEEL DIAMETER INCHES6 & 3
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:25