Valley Craft® Steel Deep Frame Mini Pallet Truck F84944A8 - Brake - Solid Wheels
See all 23 items in product family

Valley Craft® Steel Deep Frame Mini Pallet Truck F84944A8 - Brake - Solid Wheels

Item #: WBB351328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $814.06 Save up to 10%
Price: $ 734.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Valley Craft® Steel Deep Frame Mini Pallet Truck with Brake - Solid Wheels

Steel Deep Frame Pallet Truck has a 6" longer frame and 19" skid rails to prevent truck from falling back on operator. Features 14-ga., 1-1/8" O.D. steel tubing with form-fitted joints and solid welds, and replaceable solid tires. Shoe is 14.5" long. Equipped with hand brake for added safety. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES25-1/2
    • HEIGHT INCHES54
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF84944A8
    • PACKAGE QUANTITY1
    • WEIGHT LBS88.0
    • WHEEL TYPESolid Rubber with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!