Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Large, GSL-12WL

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Large, GSL-12WL

Item #: WBB875152

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $8.00 ea.
6-10 $7.20 ea.
11+ $6.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, Large, GSL 12WL

  • LIFT Cut Resistant Gloves are specifically designed for material handling where cut level glove properties are required. Ideal for Glass, Sheet Metal Work, Parts Assembly, Construction and General Duty.
  • LIFT Staryarn™ gloves are made from a seamless knitted premium engineered yarn shell with coated palm & fingertips and carry a certified EN388 Cut rating of 3
  • White spun 13 Gauge seamless knitted High-Density Polyethylene (HDPE) and Polyester liner
  • Grey Polyurethane (PU) palm dipping for excellent resistance to water and oil
  • Continuous knit cuff
  • EN Cut Level 3
  • Abrasion and Tear EN Level 4
  • Puncture EN Level 2

Product Specifications

    • COLORBlack/Gray
    • BRANDLift Safety
    • DESCRIPTIONStaryarn PU Dipped Gloves
    • MANUFACTURERS PART NUMBERGSL-12WL
    • MATERIAL(S)Seamless Knitted HDPE, Glass Fiber
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPEPolyurethane Cut Resistant Gloves
    • CERTIFICATIONSEN388 Rated: 4342
    • CUT LEVEL3
    • COATINGPolyurethane
    • LININGKnitted yarn
    • ABRASIONEN Level 4
    • APPROVALSEN 388
    • CUFF STYLEKnit Wrist
    • USAGEWet and Dry Applications

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Highest quality gloves I've seen

Your review: These gloves fit snugly with no baggy areas, allowing much greater dexterity than all other gloves like this that I have tried. They are very well built. I purchased them to handle stones in water, but have not used them for anything but yard work yet. Other gloves have lasted about one day of wet stone work; I expect these to do much better.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!