Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 3000  Techniche Heat Stress Cooling Kit With Vest, Large

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Techniche 3000 Techniche Heat Stress Cooling Kit With Vest, Large

Item #: WBB2203380

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 3000 Techniche Heat Stress Cooling Kit With Vest, Large

Powered by Hyperkewl™, includes the basic cooling items any worker will need to be protected from the sun and heat. Each kit includes a standard cooling sport vest in HiVis Lime, cooling neck shade in HiVis Lime and a pair of cooling wrist wraps in black, all with Hyperkewl™ evaporative cooling fabric. Each item will provide 5-10 hours of active cooling at 10-20° F, below the ambient temperature. All items are activated by a simple 1-2 minute soak in water. There is no gels or crystals with Hyperkewl™, all items fit and wear like a normal apparel item.

Product Specifications

    • INCLUDES Vest, Neckshade and Wrist Wraps
    • DESCRIPTIONHeat Stress Cooling Kit With Vest
    • COLORHi-Viz Lime
    • SIZEL
    • MANUFACTURER'S PART NUMBER3000-L
    • TYPECooling Kit With Vest
    • MATERIALNylon, Polyester
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!