Caldwell Girder & Wide Flange Structural Beam Clamp GC-25 25 Ton Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Caldwell Girder & Wide Flange Structural Beam Clamp GC-25 25 Ton Capacity

Item #: WB984920

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,992.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GIRDER & WIDE FLANGE BEAM CLAMP

Clamp Is Designed For Easy Handling Of Wide Flange Beam Sections.

This clamp is an efficient tool to effectively lift awkward plate girders and wide flange structural beams vertically. Girder clamp is easy to operate and requires minimal maintenance. Clamp has a simple screw-spindle design that ensures positive grip for maximum safety, and left-hand or right-hand thread screw allows for rapid clamping and unclamping. Jaw opening adjusts to a wide range of beam types and flange widths. Heavy duty steel construction with a durable enamel finish. Meets both ASME B30.20 and ASME BTH-1 standards.

Note: Clamp is designed for vertical lifting only.

Note: For added stability when handling longer loads, use in pairs with a Spreader Beam (sold separately).

Product Specifications

    • CAPACITY LBS50,000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES5
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGC-25
    • MAX. BEAM WIDTH INCHES24
    • MAX. FLANGE THICKNESS INCHES3
    • MAX. WIDTH OPENING INCHES27
    • MIN. BEAM WIDTH INCHES6
    • TYPEGirder & Wide Flange Structural Beam Clamp
    • WEIGHT LBS342
Have A Question About This Product?
0 Question | 0 | Answer
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
54.159.158.180:62