

 |
Browse Hoists & Cranes (3,931 Items) |
|
 |
12' H SnapTrac Support Post (sold each) |
| |
|
 |
|
 |
|
 |
|
|
|
12' H SnapTrac Support Post (sold each)
|
Availability: Usually ships in 7 to 10 days
Stock No: WB251679
|
|
|
|
Our Price: $389.95
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
SnapTrac WORKSTATION CRANE SUPPORT POST
Build your own modular and expandable Workstation Crane with these easy-to-assemble Rail Kits and Posts.
Support Post (sold individually) features 10” x 10” mounting plate with four 5/8” mounting holes for anchoring. 4” foundation is required.
Create a monorail using only 1 rail kit and 2 posts or build a bridge crane with 3 rail kits and 4 posts. Crane installs in ½ the time of a conventional crane due to its unique free-standing cantilever post deign. Heavy duty steel rails and posts have a scratch resistant finish and components are zinc-plated for corrosion resistance. Rails accept use of manual or powered lift chain hoists (sold separately).
|
 |
|
 |
| Product Specifications |
| HEIGHT FEET |
12 |
| CAPACITY LBS |
1000 |
| COLOR FINISH |
Orange |
| ASSEMBLY |
Unassembled |
| BASE DIAMETER OR DIMENSION INCHES |
10 x 10 |
| BRAND |
SnapTrac - Kundel Industries, Inc. |
| CONSTRUCTION |
Steel |
| TROLLEY HEIGHT FEET |
10 |
| WEIGHT LBS |
280 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|