Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Overhead Bridge Cranes

Overhead bridge cranes are engineered for lifting and moving heavy loads with precision and control. They are ideal for facilities with limited floor space, as they optimize vertical space, allowing for efficient use of the available area. Overhead cranes play a crucial role in manufacturing and production processes, facilitating the movement of raw materials, components, and finished products.
36 Results

Type

Voltage

Brand

Length

View All Width
View All Price
36 Results
Compare
1
1
$86.95
Ships in 3 Business Days
Compare
1
1
$3,199.00
Ships in 29 Business Days

Weight Capacity

500 lbs

Trolley Clevis Height

12'

Support Centers

10' 4"

Track Series

500

Compare
1
1
$10,249.00
Ships in 29 Business Days

Weight Capacity

500 lbs

Trolley Clevis Height

12'

Support Centers

20'

Track Series

400

Compare
1
1
$2,949.00
Ships in 29 Business Days

Weight Capacity

500 lbs

Trolley Clevis Height

10'

Support Centers

10' 4"

Track Series

500

Compare
1
1
$18,999.00
Ships in 29 Business Days

Weight Capacity

1000 lbs

Trolley Clevis Height

12'

Support Centers

20'

Track Series

500

Compare
BESTSELLER
1
1
See price in cart
Ships in 15 Business Days

Weight Capacity

1000 lbs