Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® HD Free Standing Jib Crane, 12' Span & 19' Height Under Boom, 2000 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 338 items in product family

Gorbel® HD Free Standing Jib Crane, 12' Span & 19' Height Under Boom, 2000 Lb Capacity

Item #: WBB594903

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,597.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our Free Standing Jib Cranes are ideal for heavy duty, high productivity applications and are our most versatile cranes. They are perfect to place underneath large bridge cranes, in open areas where they can serve several work stations, in outdoor applications such as loading docks, or in machining and assembly operations where they can be overlapped with other jibs to provide staged operation.

Our boxed style head assembly allows for installation of the head prior to the boom, reducing required installation clearances and allowing maximum hoist lift. It also increases stability versus common sleeve-over-pipe designs resulting in less deflection. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets are used in lieu of struts to minimize deflection as well. Cranes come with bolted movable trolley stops to limit trolley travel.

Free Standing Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.

Free Standing Jib Cranes bolt to concrete foundations. Anchor bolts, templates and hoist trolley are not included.

Product Specifications

    • LENGTH FEET12
    • HEIGHT FEET19
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BASE DIAMETER OR DIMENSION INCHES36
    • BRANDGorbel
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES4-5/8
    • FOUNDATION REQUIREMENT FEET SIZE6 x 6 x 4
    • I-BEAM HEIGHT INCHES10
    • MANUFACTURERS PART NUMBERFS300-100-19-12
    • MAST DIAMETER INCHES16
    • TYPEFree Standing Jib Crane
    • WEIGHT LBS2522

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!