Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Cranes-Floor & Jib (1,902)
Remove
Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity
Remove

      Items
Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity


Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity
Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity    
see additional photos
Gorbel® HD Free Standing Jib Crane, 19' Span & 14' Height Under Boom, 2000 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB594892
Price: $7,098.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Our Free Standing Jib Cranes are ideal for heavy duty, high productivity applications and are our most versatile cranes. They are perfect to place underneath large bridge cranes, in open areas where they can serve several work stations, in outdoor applications such as loading docks, or in machining and assembly operations where they can be overlapped with other jibs to provide staged operation.

Our boxed style head assembly allows for installation of the head prior to the boom, reducing required installation clearances and allowing maximum hoist lift. It also increases stability versus common sleeve-over-pipe designs resulting in less deflection. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets are used in lieu of struts to minimize deflection as well. Cranes come with bolted movable trolley stops to limit trolley travel.

Free Standing Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.

Free Standing Jib Cranes bolt to concrete foundations. Anchor bolts, templates and hoist trolley are not included.

Product Specifications
LENGTH FEET 19
HEIGHT FEET 14
CAPACITY LBS 2000
COLOR FINISH Yellow
ASSEMBLY Unassembled
BASE DIAMETER OR DIMENSION INCHES 42
BRAND Gorbel
CONSTRUCTION Steel
FLANGE WIDTH INCHES 7
FOUNDATION REQUIREMENT FEET SIZE 7x7x4
I-BEAM HEIGHT INCHES 16
MANUFACTURERS PART NUMBER FS300-100-14-19
MAST DIAMETER INCHES 18
TYPE Free Standing Jib Crane
WEIGHT LBS 3072


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

From $79.00
select
Qty: Add to Cart
I Beam Trolley 1,000 Pound Capacity

I Beam Trolley 1,000 Pound Capacity

From $69.00
select
Qty: Add to Cart
Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity

Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity

From $749.00
select
Qty: Add to Cart
Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

From $7.60
select
Qty: Add to Cart
Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

From $157.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)