Vestil Multi-Station Transportable Jib Crane JIB-P-10-8-6 6'H x 8' Span
See all 9 items in product family

Vestil Multi-Station Transportable Jib Crane JIB-P-10-8-6 6'H x 8' Span

Item #: WBB184012

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,510.00
Product Information
Customer Review
Product Q&A
Accessories
Multi-Station Transportable Jib Crane

This Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 95-3/4, Boom Reach (in.) 91-3/4, Usable Boom Height (in.) 71-13/16. Rugged welded steel construction. Hoist and trolley sold separately. Blue finish.

Product Specifications

    • LENGTH FEET8
    • HEIGHT FEET6
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONMulti Station Transportable Jib Crane
    • FLANGE WIDTH INCHES4
    • I-BEAM HEIGHT INCHES4
    • MANUFACTURERS PART NUMBERJIB-P-10-8-6
    • WEIGHT LBS600

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the foundation or floor requirements for mounting?

Question Asked By: JEFFREY , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed