Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Cranes-Medium Duty Class B (30)
Remove
CHPC 500 Series Top Running or Underhung Push Complete Crane - 1 Ton, 14' Max Span
Remove

      Items
CHPC 500 Series Top Running or Underhung Push Complete Crane - 1 Ton, 14' Max Span CHPC 500 Series Top Running or Underhung Push Complete Crane - 1 Ton, 14' Max Span


CHPC 500 Series Top Running or Underhung Push Complete Crane - 1 Ton, 14' Max Span
CHPC 500 Series Top Running or Underhung Push Complete Crane - 1 Ton, 14' Max Span
Sold by: globalindustrial.com
Availability:  Usually ships in 30 to 33 days
Stock No: WBB440594
List Price $1,640.00    Save 8%
Price: $1,501.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Harrington's medium duty CHPC 500 cranes combine economy and performance. All bolted construction makes installation quick and easy-no welding required. These cranes offer lifting power, economy, and flexibility for a wide variety of industrial uses. Cranes include end trucks, bridge beam assembly and bracing, rubber bumpers, drop stops, rail sweeps and assembly and installation instructions along with crane operators guide and owners manuals.
Product Specifications
LENGTH FEET 14
CAPACITY LBS 2000
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Harrington
CONSTRUCTION Steel
FLANGE WIDTH INCHES 3-6
I-BEAM HEIGHT INCHES 8
MANUFACTURERS PART NUMBER CHPC510-14
TYPE Top Running or Underhung Push Complete Crane
WEIGHT LBS 569
WHEEL DIA. INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

From $157.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
I Beam Trolley 2,000 Pound Capacity

I Beam Trolley 2,000 Pound Capacity

From $89.95
select
Qty: Add to Cart
Web Sling 1 Ply Eye & Eye 3 Feet Long 3 Inches Wide

Web Sling 1 Ply Eye & Eye 3 Feet Long 3 Inches Wide

From $19.50
select
Qty: Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)