Vestil Counter Balanced Floor Crane CBFC-1000 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Counter Balanced Floor Crane CBFC-1000 1000 Lb. Capacity

Item #: WBB184005

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,163.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Counter Balanced Floor Crane

This Counter Balanced Floor Crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a manual hydraulic hand pump. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs. This makes the unit easier to maneuver and allows the crane to reach tight, hard to reach areas. Counterbalance included. Welded steel construction. 1,000 lb capacity. 24"H to 90"H adjustable range.

Product Specifications

    • LENGTH INCHES145-1/4
    • WIDTH INCHES29
    • HEIGHT INCHES62-5/16
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONCounter Balanced Floor Crane
    • EXTENDED CAPACITY LBS.1000 @ 41-3/4"; 700 @ 53-3/4"; 400 @ 65-3/4"
    • LOAD WHEEL DIAMETER INCHES8
    • LOWERED HEIGHT INCHES5
    • MANUFACTURERS PART NUMBERCBFC-1000
    • RAISED HEIGHT INCHES90
    • STEER WHEEL DIAMETER INCHES6
    • WEIGHT LBS1845

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:62