Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® HD Wall Bracket Jib Crane, 12' Span & 200° Rotation, 1000 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Gorbel® HD Wall Bracket Jib Crane, 12' Span & 200° Rotation, 1000 Lb Capacity

Item #: WBB594351

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,010.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our Wall Bracket Jib Cranes are an economical, heavy duty solution for providing hoist coverage for individual use in bays, along wall or columns, or as a supplement to an overhead crane or monorail system.

Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication.

Formed bracket fittings provide for 200° rotation and greater reliability.

Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

Product Specifications

    • LENGTH FEET12
    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDGorbel
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES3-3/8
    • I-BEAM HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERWB100-050-12
    • MAST DIAMETER INCHES--
    • TYPEWall Bracket Jib Crane
    • WEIGHT LBS335

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!