Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Cranes-Wall & Ceiling (170)
Remove
Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity
Remove

      Items
Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity


Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity
Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity    
see additional photos
Gorbel® HD Wall Cantilever Jib Crane, 10' Span & 200° Rotation, 500 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB594349
Price: $1,174.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Our Wall Cantilever Jib Cranes provide hoist coverage and 200° of rotation for individual use in bays, along walls or columns, or as a supplement to an overhead crane or monorail system. The Wall Cantilever Jib has the advantage of providing maximum lift for the hoist, since it can be installed very close to the underside of the lowest ceiling obstruction.

Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.

Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

Product Specifications
LENGTH FEET 10
CAPACITY LBS 500
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Gorbel
CONSTRUCTION Steel
FLANGE WIDTH INCHES 3-3/8
I-BEAM HEIGHT INCHES 6
MANUFACTURERS PART NUMBER WC200-025-10
MAST DIAMETER INCHES 6
TYPE Wall Cantilever Jib Crane
WEIGHT LBS 232


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

From $157.95
select
Qty: Add to Cart
Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

From $79.00
select
Qty: Add to Cart
I Beam Trolley 1,000 Pound Capacity

I Beam Trolley 1,000 Pound Capacity

From $69.00
select
Qty: Add to Cart
Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

From $7.60
select
Qty: Add to Cart
Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity

Coffing Electric Chain Hoist With Chain Container 500 Lb. Capacity

From $749.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)