Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® HD Wall Cantilever Jib Crane, 8' Span & 200° Rotation, 500 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Gorbel® HD Wall Cantilever Jib Crane, 8' Span & 200° Rotation, 500 Lb Capacity

Item #: WBB594348

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,194.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our Wall Cantilever Jib Cranes provide hoist coverage and 200° of rotation for individual use in bays, along walls or columns, or as a supplement to an overhead crane or monorail system. The Wall Cantilever Jib has the advantage of providing maximum lift for the hoist, since it can be installed very close to the underside of the lowest ceiling obstruction.

Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.

Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

Product Specifications

    • LENGTH FEET8
    • CAPACITY LBS500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGorbel
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES3-3/8
    • I-BEAM HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERWC200-025-08
    • MAST DIAMETER INCHES6
    • TYPEWall Cantilever Jib Crane
    • WEIGHT LBS207

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:64