CM Lodestar Electric Chain Hoist with Chain Container - 500 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

CM Lodestar Electric Chain Hoist with Chain Container - 500 lb. Capacity

Item #: WB299165C

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,595.00 Save up to 18%
Price: $ 2,129.00
Product Information
Customer Review
Product Q&A
Accessories
CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 230/460V 3-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

Product Specifications

    • CAPACITY LBS500
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCM
    • CONSTRUCTIONAluminum
    • CONTROL CORD LENGTH FEET6
    • HEAD ROOM INCHES16-1/2
    • HORSEPOWER1/2
    • LIFT FEET10
    • LIFT SPEED FEET PER MINUTE32
    • MANUFACTURERS PART NUMBER2735NH
    • MODEL299165
    • SERIESLodestar
    • TYPELodestar
    • VOLTAGE230V / 460V, 3-Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How much does this unit weigh?

Question Asked By: Tom , April 11, 2016

+ View 1 Answer

Answer This Question

I am looking for the same hoist w/20' lift. Is this something that is avalible .

Question Asked By: roger , the tool connection, tulare ca , April 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed