Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® Electric Chain Hoist 1/2 Ton 10' Lift, 1 Phase 115/230V

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

JET® Electric Chain Hoist 1/2 Ton 10' Lift, 1 Phase 115/230V

Item #: WB251429

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,800.00 Save up to 38%
Price: $ 1,750.00
Product Information
Customer Review
Product Q&A
Accessories
JET ELECTRIC POWER CHAIN HOIST

Lift And Lowers Loads With The Push Of A Button.

Ideal for commercial and industrial applications. Totally enclosed steel plate construction. Electric hoists include a heavy duty ventilated motor. Single-phase hoists feature thermal overload protection, while three-phase units have reverse phase protection. Gear trains are permanently lubricated for long life. Electromagnetic brake holds the load even if power is interrupted. Upper and lower limit switches prevent over-travel. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360 degrees for easy rigging. Durable powder coat finish. Control cord is 2' shorter than lift. H3 rated. 2 Year Limited Warranty.

Note: JET Electric Power Chain Hoists can be attached to JET Electric Power Drive Trolleys (sold separately) for optimum performance and productivity.

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES21-15/16
    • HEIGHT INCHES14-3/16
    • CAPACITY LBS1000
    • COLOR FINISHWhite
    • AMPS12.6 / 6
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CHAIN FALLS1
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET8
    • DUTY CYCLE0.25
    • HEAD ROOM INCHES20-3/16
    • HORSEPOWER7/8
    • LIFT FEET10
    • LIFT SPEED FEET PER MINUTE19.7
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER121100
    • MODEL251429
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #1/2SS-1C-10
    • SERIESSSC
    • TRAVEL SPEED FEET PER MINUTE19.7
    • TYPEElectric Chain Hoist
    • VOLTAGE115V / 230V, 1 Phase
    • WEIGHT LBS118.25
    • PHASE1
    • DUTY RATINGH3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!