

 |
Browse Hoists & Cranes (4,032 Items) |
|
 |
Milwaukee 1 Ton Electric Chain Hoist - 20' Lift 115/230V, 1-Phase |
| |
|
 |
|
 |
|
 |
|
|
|
Milwaukee 1 Ton Electric Chain Hoist - 20' Lift 115/230V, 1-Phase
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7-10 days
Stock No: WBB445187
|
|
|
| List Price $3,076.00 Save 38% |
|
Price: $1,905.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Milwaukee 1 Ton Electric Chain Hoist - 20' Lift 115/230V, 1-Phase
All Milwaukee Professional Electric Chain Hoists offer an array of load lift and height options. With 1/2 to 2 Ton capacities and 10 ft. to 20 ft. lifting heights, you can order a Milwaukee Electric Chain Hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
- Single-phase, 115/230 voltage (AC), 16.0 amps at low voltage
- 1 ton rated load, 20 ft. lift height, 16 ft./min. lifting speed
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
Click for Milwaukee Electric Hoist Operator's Manual
|
| Product Specifications |
| CAPACITY LBS |
2000 |
| COLOR FINISH |
Red |
| ASSEMBLY |
Assembled |
| BRAND |
Milwaukee |
| CONSTRUCTION |
Steel |
| CONTROL CORD LENGTH FEET |
16 |
| HEAD ROOM INCHES |
18 |
| HOOK OPENING INCHES |
1 |
| HORSEPOWER |
1 |
| LIFT FEET |
20 |
| LIFT SPEED FEET PER MINUTE |
16 |
| MANUFACTURERS PART NUMBER |
9568 |
| VOLTAGE |
115/230V, 1-Phase |
| WEIGHT LBS |
105 |
|
|
|
|
 |
|
|