Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2 Ton Chain Hoist - 20' Lift
See all 15 items in product family

Milwaukee® 2 Ton Chain Hoist - 20' Lift

Item #: WBB445205

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $664.00 Save up to 30%
Price: $ 464.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee 2 Ton Chain Hoist - 20' Lift

These Hand Chain Hoists from Milwaukee are equipped with hardened load chain for flexibility and long wear. With 1/2 to 5 Ton capacity and 8 ft. to 20 ft. lift, Milwaukee has a Hand Chain Hoist for any job.

  • 2 ton rated capacity, 20 ft. standard lift
  • Chain pull to lift rated load: 82 lbs., Ft. of chain overhauled to lift load one foot: 80 ft.
  • Equipped with hardened load chain for flexibility and long wear
  • Wheel cover with guide slots minimizes jamming and slipping

Product Specifications

    • CAPACITY LBS4000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDMilwaukee®
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES18-1/8
    • LIFT FEET20
    • MANUFACTURERS PART NUMBER9676-20
    • WEIGHT LBS79

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed