Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Hoists-Manual Chain & Lever (133)
Remove
Milwaukee 3 Ton Chain Hoist - 15' Lift
Remove

      Items
Milwaukee 3 Ton Chain Hoist - 15' Lift Milwaukee 3 Ton Chain Hoist - 15' Lift


Milwaukee 3 Ton Chain Hoist - 15' Lift
Milwaukee 3 Ton Chain Hoist - 15' Lift
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB445202
List Price $870.00    Save 33%
Price: $579.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 3 Ton Chain Hoist - 15' Lift

These Hand Chain Hoists from Milwaukee are equipped with hardened load chain for flexibility and long wear. With 1/2 to 5 Ton capacity and 8 ft. to 20 ft. lift, Milwaukee has a Hand Chain Hoist for any job.

  • 3 ton rated capacity, 15 ft. standard lift
  • Chain pull to lift rated load: 65 lbs., Ft. of chain overhauled to lift load one foot: 154 ft.
  • Equipped with hardened load chain for flexibility and long wear
  • Wheel cover with guide slots minimizes jamming and slipping
Product Specifications
CAPACITY LBS 6000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Milwaukee
CONSTRUCTION Steel
HEAD ROOM INCHES 21-29/32
LIFT FEET 15
MANUFACTURERS PART NUMBER 9678-20
WEIGHT LBS 79


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

From $157.95
select
Qty: Add to Cart
I Beam Trolley 2,000 Pound Capacity

I Beam Trolley 2,000 Pound Capacity

From $89.95
select
Qty: Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

From $7.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)