Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 3 Ton Lever Hoist - 20' Lift
See all 10 items in product family

Milwaukee® 3 Ton Lever Hoist - 20' Lift

Item #: WBB445215

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $859.00 Save up to 28%
Price: $615.00
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee 3 Ton Lever Hoist - 20' Lift

The old standard, the Lever Hoist line from Milwaukee offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of Lever Hoists a good choice for any application.

  • 3 ton rated capacity, 20 ft. standard lift
  • Chain pull to lift rated load: 61 lbs.
  • Weston-type automatic braking system for positive load control
  • Steel chain guide roller and chain stripper for smooth chain feed

Product Specifications

    • CAPACITY LBS6000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES16-1/4
    • HEAD ROOM INCHES18-11/16
    • LIFT FEET20
    • WEIGHT LBS68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:25