Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Hoists-Manual Chain & Lever (133)
Remove
Milwaukee 3 Ton Lever Hoist - 5' Lift
Remove

      Items
Milwaukee 3 Ton Lever Hoist - 5' Lift Milwaukee 3 Ton Lever Hoist - 5' Lift


Milwaukee 3 Ton Lever Hoist - 5' Lift
Milwaukee 3 Ton Lever Hoist - 5' Lift
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB445214
List Price $730.00    Save 28%
Price: $522.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 3 Ton Lever Hoist - 5' Lift

The old standard, the Lever Hoist line from Milwaukee offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of Lever Hoists a good choice for any application.

  • 3 ton rated capacity, 5 ft. standard lift
  • Chain pull to lift rated load: 61 lbs.
  • Weston-type automatic braking system for positive load control
  • Steel chain guide roller and chain stripper for smooth chain feed
Product Specifications
CAPACITY LBS 6000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Milwaukee
CONSTRUCTION Steel
HANDLE LENGTH INCHES 16-1/4
HEAD ROOM INCHES 18-11/16
LIFT FEET 5
MANUFACTURERS PART NUMBER 9689-20
WEIGHT LBS 45


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

Magnetic Load Lifter & Lift Magnet 5"L x 2-1/2"W x 6-1/2"H

From $157.95
select
Qty: Add to Cart
Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

Warn Works PullzAll Handheld 110V AC Electric Portable Pulling & Lifting Tool

From $189.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
I Beam Trolley 2,000 Pound Capacity

I Beam Trolley 2,000 Pound Capacity

From $89.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

Web Sling 1 Ply Endless 3 Feet Long 1 Inch Wide

From $7.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)