Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W Coil Lifter - 4000 Lb. Capacity, 14467

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

M&W Coil Lifter - 4000 Lb. Capacity, 14467

Item #: WBB563807

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 788.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Coil Lifter - 4000 Lb. Capacity, 14467

Features:

  • For attachment to lifting devices or hoists in the handling and transporting heavy wire coils
  • Lightweight for easy handling yet more durable than web slings
  • Includes built-in handhold for safety when positioning coil
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

Product Specifications

    • CAPACITY LBS4000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES1
    • DIMENSION B INCHES2.56
    • DIMENSION C INCHES4.06
    • DIMENSION D INCHES2.13
    • DIMENSION E INCHES4.5
    • DIMENSION L INCHES8
    • DIMENSION T INCHES0.75
    • HEAD ROOM INCHES24.6
    • MANUFACTURERS PART NUMBER14467
    • THROAT DEPTH INCHES19.5
    • WEIGHT LBS27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed