Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Lifting-Equipment Jacks (4)
Remove
Hydraulic Toe & Saddle Jack 10 Ton Capacity
Remove

      Items
Hydraulic Toe & Saddle Jack 10 Ton Capacity Hydraulic Toe & Saddle Jack 10 Ton Capacity


Hydraulic Toe & Saddle Jack 10 Ton Capacity
Hydraulic Toe & Saddle Jack Hydraulic Toe & Saddle Jack    
see additional photos
Hydraulic Toe & Saddle Jack 10 Ton Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB985491
Price: $1,651.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HYDRAULIC TOE & SADDLE JACK

Toe Jacks are Designed for the Vertical Lifting of Machinery and Equipment.

These jacks are specifically engineered with the highest level of safety and stability to lift heavy machinery for repair or in preparation for transportation. The height adjustable low-profile toe hook and larger surface area top saddle allow for greater flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Cast iron toe ensures years of service and anti-slip pads on the top plate and tow hook offer the highest possible load friction for safe lifting. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Machinery jacks meet ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.

Product Specifications
LENGTH INCHES 12-1/2
WIDTH INCHES 9-1/2
HEIGHT INCHES 12
CAPACITY 10 Ton
CAPACITY LBS 22,000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND GKS Perfekt
CONSTRUCTION Steel with Cast Iron Toe
HANDLE LENGTH INCHES 17
LIFTING RANGE INCHES 6.3
LIFTING TOE HEIGHT POSITIONS 4
MANUFACTURERS PART NUMBER V10
MAX. TOE LOADING HEIGHT INCHES 6.9
MIN. TOE LOADING HEIGHT INCHES 0.8
OPERATION Hydraulic
TOP PLATE DIMENSION INCHES 3.2 x 2.8
TOP PLATE LOADING HEIGHT INCHES 12.2
TYPE Hydraulic Toe & Saddle Jack
WEIGHT LBS 71


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Machinery Roller Dolly Swivel Plate, Steer Handle 19800 Lb Cap

Machinery Roller Dolly Swivel Plate, Steer Handle 19800 Lb Cap

From $1,429.00
select
Qty: Add to Cart
Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap

Machinery Roller Dolly Rigid Plates, Adjustable Connector Bar 19800 Lb Cap

From $1,009.00
select
Qty: Add to Cart
Rotating Multidirectional Machine Dolly 4400 Lb Capacity

Rotating Multidirectional Machine Dolly 4400 Lb Capacity

From $999.00
select
Qty: Add to Cart
15,000 Pound Machinery Mover Roller Dolly with Swivel Top Plate

15,000 Pound Machinery Mover Roller Dolly with Swivel Top Plate

From $195.95
select
Qty: Add to Cart
Machinery Skates - Steerable - 8 Rollers - Nylon

Machinery Skates - Steerable - 8 Rollers - Nylon

From $265.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)