Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 1/4" Style B J-hook

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

M&W 1/4" Style B J-hook

Item #: WBB563932

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
1/4" Style B J-hook

Features:

  • Style B J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
  • Powder-coated black to resist rust and corrosion
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Proof load certificates available upon request

Product Specifications

    • CAPACITY LBS100
    • COLOR FINISHRaw Steel
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIAMETER INCHES1/4
    • DIMENSION A INCHES0.25
    • DIMENSION B INCHES5
    • DIMENSION C INCHES1
    • DIMENSION D INCHES1.25
    • DIMENSION E INCHES0.87
    • MANUFACTURERS PART NUMBER11637-5
    • PACKAGE QUANTITY1
    • STYLEB
    • WEIGHT LBS0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed