Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,038 Items)
Sub Category
Lifting-Load Magnets (47)
Remove
Fixed Beam for MaxX Lift Magnets 1100 Lb. Cap.
Remove

      Items
Fixed Beam for MaxX Lift Magnets 1100 Lb. Cap. Fixed Beam for MaxX Lift Magnets 1100 Lb. Cap.


Fixed Beam for MaxX Lift Magnets 1100 Lb. Cap.
Magnetic Load Lifters, Lift Magnet Magnetic Load Lifters, Lift Magnet    
see additional photos
Email This Page Printer Friendly Version
Fixed Beam for MaxX Lift Magnets 1100 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB984742
List Price $970.00    Save 5%
Price: $919.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

FIXED BEAM ATTACHMENT FOR Maxx® STANDARD AND TG LOAD LIFTERS, LIFT MAGNETS

Optional Fixed Beam for Maxx® Standard and TG Models allows handling of oversized loads with horizontal operation. The distance of the two included lifting rings can be easily changed within 5 positioning slots.

Product Specifications
LENGTH INCHES 66
HEIGHT INCHES 11-3/4
CAPACITY LBS 1100
COLOR FINISH Gray
ASSEMBLY Assembled
BAIL OPENING INCHES 3"W x 5"H
BRAND Tecnomagnete
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER MFB 500
TYPE Fixed Beam for MaxX Lifters
WEIGHT LBS 81.4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)