Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway EE2-902NX08 2" x 8' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Safeway EE2-902NX08 2" x 8' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Item #: WBB1503649

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.41 Save up to 38%
Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
Safeway EE2-902NX08 2" x 8' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

The most widely used general purpose synthetic web sling, is unaffected by grease and oil. It has good chemical resistance to aldehydes, ethers, and strong alkalies; but is not suitable for use with acids and bleaching agents or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 8-10%.

Product Specifications

    • LENGTH FEET8
    • WIDTH INCHES2
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDSafeway Sling
    • CONSTRUCTIONNylon
    • EYE HEIGHT INCHES10
    • EYE WIDTH INCHES2
    • LIMITED WARRANTYStandard Manufacturers Warranty
    • MANUFACTURERS PART NUMBEREE2-902NX08
    • PACKAGE QUANTITY1
    • PLY2
    • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES6400
    • STYLESynthetic Lifting Sling, Flat Eyes - Type 3
    • TYPEEye & Eye
    • WEIGHT LBS2.15
    • BASKET HITCH CAPACITY LBS.12,800
    • VERTICAL LIFT CAPACITY LBS.6400
    • CHOKER HITCH CAPACITY LBS.5000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result