Lifting Slings
Availability
Free Shipping
Special Price
Type
Brand
Length
Width
Material
Height
Color
Price
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Length
3 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs
Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 6 Ft L x 1 In W, 1200/950/2400 Lbs Cap
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
1200 lbs
Choker Hitch Weight Capacity
950 lbs
Global Industrial™ Polyester Round Sling, Endless, 8 ft. x 1.25 in,5300/4200/10,600 Lbs Cap
Length
8 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™Polyester Round Sling, Endless, 6 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Length
6 ft
Width
1-1/2 in
Vertical Lift Weight Capacity
8400 lbs
Choker Hitch Weight Capacity
6700 lbs
Global Industrial™Polyester Round Sling, Endless,10 ft. x 1.25 in, 5300/4200/10600 Lbs Cap
Length
10 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Length
10 ft
Width
5-1/16 in
Color
Yellow
Global Industrial™ Polyester Round Sling, Endless, 6 ft x 1.25 in, 5300/4200/10600 Lbs Cap
Length
6 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Length
12 ft
Width
4 in
Vertical Lift Weight Capacity
11500 lbs
Choker Hitch Weight Capacity
9200 lbs
Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Length
4 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™Polyester Round Sling, Endless, 4 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Length
4 ft
Width
1-1/2 in
Vertical Lift Weight Capacity
8400 lbs
Choker Hitch Weight Capacity
6700 lbs
Lift America 2"X6' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-902X6, S152037
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Lift America Round Sling Endless SP60 X 16' Green, Vertical Capacity, 5300 LBS (S201014)
Length
16 ft
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4240 lbs
Basket Hitch Capacity
10600 lbs
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Length
8 ft
Width
3/8 in
Color
Orange
Length
4 ft
Width
1-1/8 in
Vertical Lift Weight Capacity
2600 lbs
Choker Hitch Weight Capacity
2100 lbs
Lift America 2"X4' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-902X4, S152036
Length
4 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
6 ft
Width
1/2 in
Choker Hitch Weight Capacity
12000 lbs
Color
Orange
Length
14 ft
Width
6-3/4 in
Color
Yellow
Length
10 ft
Width
9/32 in
Color
Orange
Length
16 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Lift America 2" X 10' 1PLY Polyster EdgeGuard Flat Web Sling Endless Type V EN1-902 X 10 (S152062)
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Lift America 2"X8' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-902X8, S152038
Length
8 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
10 ft
Width
6-3/4 in
Color
Yellow
Length
12 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Lift America 1"X2' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-901X2, S152025
Length
2 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2560 lbs
Lift America Round Sling Endless SP90 X 8' Yellow, Vertical Capacity, 8400 LBS (S201019)
Length
8 ft
Vertical Lift Weight Capacity
8400 lbs
Choker Hitch Weight Capacity
6720 lbs
Basket Hitch Capacity
16800 lbs
Width
1 in
Vertical Lift Weight Capacity
200 lbs
Color
Yellow
Length
20 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
8 ft
Width
1/2 in
Choker Hitch Weight Capacity
12000 lbs
Color
Orange
Lift America 2"x10' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE2-902x10, S152039
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Lift America 2" X 2' 1PLY Polyster EdgeGuard Flat Web Sling Endless Type V EN1-902 X 2 (S152057)
Length
2 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Lift America Round Sling Endless SP30 X 8' Purple, Vertical Capacity, 2650 LBS (S201003)
Length
8 ft
Vertical Lift Weight Capacity
2650 lbs
Choker Hitch Weight Capacity
2120 lbs
Basket Hitch Capacity
5300 lbs
Length
4 ft
Width
9/32 in
Color
Orange
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 4Ft L-3200/2500/6400 Lbs Cap
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap
Length
8 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Width
2 in
Vertical Lift Weight Capacity
1000 lbs
Color
Yellow
Length
6 ft
Width
1-1/8 in
Vertical Lift Weight Capacity
2600 lbs
Choker Hitch Weight Capacity
2100 lbs
Lift America Round Sling Endless SP60 X 12' Green, Vertical Capacity, 5300 LBS (S201013)
Length
12 ft
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4240 lbs
Basket Hitch Capacity
10600 lbs
Lift America 4"X6' Poly EdgeGuard Flat Web Sling w/Buffered Twisted Eye Type IV TE1-904X6, S152019
Length
6 ft
Width
4 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
3 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs