Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Lifting-Spreader Beams (254)
Remove
M&W 10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity
Remove

      Items
M&W 10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity M&W 10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity


M&W 10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity
M&W 10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB563778
List Price $1,690.00    Save 10%
Price: $1,521.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Designed for limited headroom applications
  • Offers flexibility of multiple spread lifting points for increased flexibility
  • Swivel latch hooks standard for rigging connections
  • Multiple latch hooks, eye latch hooks, and shackle plates available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped
Product Specifications
CAPACITY LBS 10,000
COLOR FINISH Safety Yellow
ASSEMBLY Assembled
BRAND M&W
CONSTRUCTION Steel
DIMENSION A INCHES 4
DIMENSION B INCHES 7
DIMENSION C INCHES 2
DIMENSION D INCHES 1.25
DIMENSION E INCHES 1.09
HEAD ROOM INCHES 22.25
MANUFACTURERS PART NUMBER 12129
SPREAD INCHES 96, 108, 120
UPPER BAIL INCHES 4 x 7
WEIGHT LBS 500


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Overhead Coil Hook 6" Coil Width 1000 Lb. Capacity

Overhead Coil Hook 6" Coil Width 1000 Lb. Capacity

From $554.00
select
Qty: Add to Cart
Heavy Duty Pipe Grab for 3.50" to 4.00" O.D. Cast Iron Pipes 450 Lb. Cap.

Heavy Duty Pipe Grab for 3.50" to 4.00" O.D. Cast Iron Pipes 450 Lb. Cap.

From $202.95
select
Qty: Add to Cart
Die Lifting Tongs Lifting Attachment 2000 LB. Capacity

Die Lifting Tongs Lifting Attachment 2000 LB. Capacity

From $689.00
select
Qty: Add to Cart
Heavy Duty Beam Tongs Lifting Attachment 2000 Lb. Capacity

Heavy Duty Beam Tongs Lifting Attachment 2000 Lb. Capacity

From $208.95
select
Qty: Add to Cart
Vertical Plate Clamp Lifting Attachment 1000 Lb. Capacity

Vertical Plate Clamp Lifting Attachment 1000 Lb. Capacity

From $102.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)