Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 20' Lift Beam Low Headroom, Multiple Length - 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

M&W 20' Lift Beam Low Headroom, Multiple Length - 1000 Lb. Capacity

Item #: WBB563650

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,617.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
20' Lift Beam Low Headroom, Multiple Length - 1000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Designed for limited headroom applications
  • Offers flexibility of multiple spread lifting points for increased flexibility
  • Swivel latch hooks standard for rigging connections
  • Multiple latch hooks, eye latch hooks, and shackle plates available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

Product Specifications

    • CAPACITY LBS1000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES3
    • DIMENSION B INCHES5
    • DIMENSION C INCHES0.875
    • DIMENSION D INCHES0.75
    • DIMENSION E INCHES0.91
    • HEAD ROOM INCHES14.11
    • MANUFACTURERS PART NUMBER11977
    • SPREAD INCHES216, 228, 240
    • UPPER BAIL INCHES3 x 5
    • WEIGHT LBS390

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!