Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 6-10' Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

M&W 6-10' Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity

Item #: WBB563720

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,685.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
M&W Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity

Made of solid steel for long lasting durability and dependability. Telescoping beam with adjustable spread of 72 inches to 120 inches with headroom of 6.28 inches. Acts as a crosspiece for spacing hooks or chains to hold loads such as bars, racks, rolls, cylinders and machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Minimum horizontal top rigging angle 45 degrees. 60 degrees recommended. Comes standard with swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. Shipped with certification paperwork. RFID tracking chip equipped. Capacity is 10,000 lbs. Spread is 72 to 120.

Product Specifications

    • CAPACITY LBS10,000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES1.25
    • DIMENSION C INCHES0.75
    • DIMENSION E INCHES1.08
    • HEAD ROOM INCHES6.28
    • MANUFACTURERS PART NUMBER12842
    • SPREAD INCHES72 to 120
    • WEIGHT LBS140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!