Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 60-96" Economy Lift Beam Adjustable Length - 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

M&W 60-96" Economy Lift Beam Adjustable Length - 2000 Lb. Capacity

Item #: WBB563868

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,091.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
60-96" Economy Lift Beam Adjustable Length - 2000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Provides quick and easy multi-point adjustment of unbalanced loads and is ideally suited to low headroom applications
  • Shackle bottoms standard for rigging connections
  • Swivel hooks, eye hooks, and custom connections available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES9.57
    • MANUFACTURERS PART NUMBER13889
    • SPREAD INCHES60 to 96
    • UPPER BAIL ADJUSTMENT INCHES24 (increments of 4)
    • WEIGHT LBS150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!