Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,038 Items)
Sub Category
Pullers & Winches (261)
Remove
PE4500 12V DC Winch Permanent Magnet Motor With Standard Electronics - 4500 Lb. Rated Pull
Remove

      Items
PE4500 12V DC Winch Permanent Magnet Motor With Standard Electronics - 4500 Lb. Rated Pull PE4500 12V DC Winch Permanent Magnet Motor With Standard Electronics - 4500 Lb. Rated Pull


PE4500 12V DC Winch Permanent Magnet Motor With Standard Electronics - 4500 Lb. Rated Pull
Email This Page Printer Friendly Version
PE4500 12V DC Winch Permanent Magnet Motor With Standard Electronics - 4500 Lb. Rated Pull
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB567966
Price: $409.95

Chat with a Salesperson Add this item to your list
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • The PE 4500 is a versatile, utility recovery tool that serves large side by side units just as well as trailer duty. Mile Marker's PE 4500 winch has been updated to include an improved solenoid design for extended duty cycle, an integrated kill switch, and illuminated controls.
  • 1.9 HP Permanent Magnet Motor
  • Rugged planetary gear sets
  • Automatic Load holding brake
  • Galvanized Roller Fairlead
  • 80 feet galvanized aircraft cable
  • FRP Sheathing on Power Cables
  • Integrated Kill Switch
Product Specifications
LENGTH INCHES 13
WIDTH INCHES 5
HEIGHT INCHES 5
COLOR FINISH Black
ASSEMBLY Assembled
BOLT SPACING 4 Bolt, 6.535" x 4.5"
BRAND Mile Marker
DRUM SIZE 2.5" x 5.5"
FAIRLEAD TYPE Roller
HORSEPOWER 1.9
LIMITED WARRANTY 2 Year
MANUFACTURERS PART NUMBER 76-50115B
MOTOR TYPE Permanent Magnet
PACKAGE QUANTITY 1
POWER STEERING MIN. REQ. --
PULLING CAPACITY LBS. 4500
SERIES PE4500
SYNTHETIC ROPE TYPE --
VOLTAGE 12V DC
WEIGHT LBS. 51
WIRE ROPE TYPE 80' x 1/4"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
CP Box Kit For PE4500, E9000, & 8000 Lb. w/Motor Mount & Joystick

CP Box Kit For PE4500, E9000, & 8000 Lb. w/Motor Mount & Joystick

From $174.95
select
Qty: Add to Cart
Roller Fairlead - Fits Mile Marker PE4500 Winches

Roller Fairlead - Fits Mile Marker PE4500 Winches

From $38.95
select
Qty: Add to Cart
3/4" - Orange Powder Coated Shackle

3/4" - Orange Powder Coated Shackle

From $11.25
select
Qty: Add to Cart
Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

Neoprene Cover - Fits All Winches 8,000 Pounds To 12,000 Pounds

From $37.95
select
Qty: Add to Cart
3/4" - Heavy Duty Shackle

3/4" - Heavy Duty Shackle

From $24.95
select
Qty: Add to Cart
3" x 30' Recovery Strap

3" x 30' Recovery Strap

From $60.95
select
Qty: Add to Cart
1/4" x 80 Ft. Cable

1/4" x 80 Ft. Cable

From $30.95
select
Qty: Add to Cart
1/4" x 50 Ft. Synthetic Rope Assembly (7740 Lbs. Minimum Break Force)

1/4" x 50 Ft. Synthetic Rope Assembly (7740 Lbs. Minimum Break Force)

From $106.95
select
Qty: Add to Cart
3" x 15' ATV Strap

3" x 15' ATV Strap

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)