Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
(4) Button Control Cord 152410 for 10'H JET® Electric Trolley & Hoist

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

(4) Button Control Cord 152410 for 10'H JET® Electric Trolley & Hoist

Item #: WB251441

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.00 Save up to 11%
Price: $84.95
Product Information
Customer Review
Product Q&A
Accessories
4-BUTTON CONTROL CORD FOR JET ELECTRIC POWER DRIVE TROLLEY

Control pendant is required for operation of the JET Electric Power Drive Trolley.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDJET Tools
    • CONTROL CORD LENGTH FEET10
    • MANUFACTURERS PART NUMBER152410
    • VOLTAGE24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is beam width measured for this trolley assembly? I have a beam that is 9" outside to outside and 4 1/4" to the center, so is the listed beam measurement for the entire beam or center measurement?

Question Asked By: Keith , March 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:68