Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® Electric Trolley 272710 1 Ton, 1 Phase 115/230V

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

JET® Electric Trolley 272710 1 Ton, 1 Phase 115/230V

Item #: WB251426

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,530.00 Save up to 38%
Price: $ 949.00
Product Information
Customer Review
Product Q&A
Accessories
JET ELECTRIC POWER DRIVE TROLLEY

Quickly Moves Loads Along I-Beams With The Push Of A Button.

Adjustable trolleys fit various size I-beams and wide flange beams. Powered trolleys feature a solenoid-operated traveling brake. Durable powder coat finish. Can be mounted using lug-mount or hook pin. Trolley can operate on curved I-Beams with a minimum radius of 43-5/16". 2 Year Limited Warranty.

Note: JET Electric Powered Trolleys require purchase of a JET Push Button Control Cord (sold separately).

Product Specifications

    • LENGTH INCHES21.2
    • WIDTH INCHES13.9
    • HEIGHT INCHES12.9
    • CAPACITY LBS2000
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA Regulations, ANSI / ASME B30.11 and B30.17
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES3 to 5
    • BRANDJET®
    • CONSTRUCTIONSteel
    • DUTY CYCLE0.25
    • HEAD ROOM INCHES6-7/8
    • HORSEPOWER1/2
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER272710
    • MAX. FLANGE THICKNESS INCHES5
    • MINIMUM RADIUS CURVE INCHES43-5/16
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #1ET-1C
    • SERIESET
    • TRAVEL SPEED FEET PER MINUTE39-1/3
    • VOLTAGE115 / 230V, 1-Phase
    • WEIGHT LBS82.35

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is beam width measured for this trolley assembly? I have a beam that is 9" outside to outside and 4 1/4" to the center, so is the listed beam measurement for the entire beam or center measurement?

Question Asked By: Keith , March 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result