Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN WITH OPTIONAL CART

Thermo Scientific LN2 Supply Tank, 180 Liters, 20" Dia. x 63.3"H
See all 3 items in product family

Thermo Scientific LN2 Supply Tank, 180 Liters, 20" Dia. x 63.3"H

Item #: WBB2186820

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,524.00 Save up to 10%
Price: $ 4,997.00
Product Information
Customer Review
Product Q&A
Accessories
Thermo Scientific LN2 Supply Tank, 180 Liters, 20" Dia. x 63.3"H

Transport cryogenic industrial gases with Thermo Scientific™ LN2 Supply tanks, which are designed to be both durable and user-friendly. For long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment.

  • Rated at 22psi (151.7kPa)
  • Evaporate 2% of volume per day


Documents

Documents are in PDF format

Product Specifications

    • BRANDThermo Scientific™
    • MANUFACTURERS PART NUMBER8120
    • WEIGHT LBS326
    • DESCRIPTIONLN2 Supply Tank
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless Steel
    • EXTERIOR DIAMETER INCHES20
    • EXTERIOR HEIGHT INCHES63.3
    • TYPECryogenic Equipment
    • LN2 CAPACITY (LITERS)180
    • STATIC EVAPORATION RATE2% Per Day
    • LIMITED WARRANTY1 Year on Parts, 1 Year on Vacuum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!